text.skipToContent text.skipToNavigation

Wera 1578 A/6 Slotted/Phillips ESD Screwdriver Set 6-Piece


1578 A/6 ESD Screwdriver set and rack for electronic applications, 6 pieces 2x 1550 PH ESD Kraftform Micro screwdriver for Phillips screws: PH 0x60 mm, PH 1x80 mm 4x 1578 A ESD Kraftform Micro screwdriver for slotted screws: 0.25x1.2x40 mm, 0.23x1.5x40 mm, 0.30x1.8x60 mm, 0.40x2.5x80 mmESD-safe Wera Micro screwdriver set. Dependable protection against e

Article number 8J422108
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 6
Number of files 0
Number of measuring tools 0
Grip design Other
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Model 1578 A

Description

1578 A/6 ESD Screwdriver set and rack for electronic applications, 6 pieces 2x 1550 PH ESD Kraftform Micro screwdriver for Phillips screws: PH 0x60 mm, PH 1x80 mm 4x 1578 A ESD Kraftform Micro screwdriver for slotted screws: 0.25x1.2x40 mm, 0.23x1.5x40 mm, 0.30x1.8x60 mm, 0.40x2.5x80 mmESD-safe Wera Micro screwdriver set. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit.

Article numbers

Article number 8J422108
EAN 4013288113900
UBB 500643296477
UNSPSC 27111728
Manufacturer article nr  05030170001
Do not close this page. This message will disappear, when the page is fully loaded.