text.skipToContent text.skipToNavigation

Wera 1567 ESD Micro Torx Screwdriver TX4 40mm Blade 137mm


1567 TORX® ESD Kraftform Micro screwdriver for TORX® screws, TX 4 x 40 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integra

Article number 9T210287
Insulated No
Total length (mm) 137
Size (TX) 4
Isolation protection 1000 V No
Blade length (mm) 40
Packed per 1

Specifications

Insulated No
Total length (mm) 137
Size (TX) 4
Isolation protection 1000 V No
Blade length (mm) 40
With bore hole No
Grip design 2-components
Blade diameter (mm) 2.5
VDE tested No
Brand Wera
Model 1567 TORX MICRO

Description

1567 TORX® ESD Kraftform Micro screwdriver for TORX® screws, TX 4 x 40 mmESD-safe Micro screwdriver. Dependable protection against electrostatic energy and associated damage. Rapid twisting results from fixing the hand on the head and using the fast-turning zone just below. This makes time-consuming grip adjustments unnecessary. Power zones with integrated soft sections ensure the transfer of high loosening and tightening torque, a precision zone for the right rotation angle during fine adjustment work. The Black Point tip offers optimised corrosion protection and an exact fit. ",Take it easy", tool finder with colour coding according to profiles and size stamp - for simple and rapid accessing of the required tool.

Article numbers

Article number 9T210287
EAN 4013288039163
UBB 500643236408
UNSPSC 27111701
Manufacturer article nr  05030120001
Do not close this page. This message will disappear, when the page is fully loaded.