text.skipToContent text.skipToNavigation

Wera 1267 B Torx Plus/Hex Flagdriver IP15/3.5mm Hex 47mm Blade Multi-Component Grip 86mm


1267 B TORX PLUS® Combination flagdriver for TORX PLUS® and hexagon socket screws, 15 IP x 47 mmHigh quality Wera flagdrivers with combination profiles for recessed TORX PLUS® and socket head screws. High torque can be applied to small screws. Particularly suitable for the replacement of indexable inserts. The BlackLaser surface treatment provides outst

Article number 1N629248
Weight 12
Total length (mm) 86
Size (TX) 15
Blade length (mm) 47
Grip design Other
Packed per 10
Full Box only

Specifications

Weight 12
Total length (mm) 86
Size (TX) 15
Blade length (mm) 47
Grip design Other
Brand Wera
Model 1267 B

Description

1267 B TORX PLUS® Combination flagdriver for TORX PLUS® and hexagon socket screws, 15 IP x 47 mmHigh quality Wera flagdrivers with combination profiles for recessed TORX PLUS® and socket head screws. High torque can be applied to small screws. Particularly suitable for the replacement of indexable inserts. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Multi-component for an especially good grip.

Article numbers

Article number 1N629248
EAN 4013288093677
UBB 500643226839
UNSPSC 27111701
Manufacturer article nr  05026382001
Do not close this page. This message will disappear, when the page is fully loaded.