text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Gedore 717-30 Ruler Steel 1/32 1/16 1/2 Graduation 18 x 300mm


Top edge 1/64, 1/32 and 1/16 inch graduation, bottom edge 1/2 mm and 1/1 mm graduation, Etched graduation for a legible reading, Reading from left to right, Flexible version, Stainless spring-steel, Satin non-glare finish, Dimensions: 300 x 18 x 0.5 mm, Dimensions: 300 x 18 x 0.5 mm

Article number 1P117578
Width 18
Flexible Yes
Thickness (mm) 0.5
Weight 10
Length 300
Packed per 1

Specifications

Width 18
Flexible Yes
Thickness (mm) 0.5
Weight 10
Length 300
Material Steel
Metric graduation Yes
Imperial graduation Yes
Model 717-30

Description

Top edge 1/64, 1/32 and 1/16 inch graduation, bottom edge 1/2 mm and 1/1 mm graduation, Etched graduation for a legible reading, Reading from left to right, Flexible version, Stainless spring-steel, Satin non-glare finish, Dimensions: 300 x 18 x 0.5 mm, Dimensions: 300 x 18 x 0.5 mm

Article numbers

Article number 1P117578
EAN 4010886873687
UBB 500642891898
UNSPSC 27111801
Manufacturer article nr  1965603
Do not close this page. This message will disappear, when the page is fully loaded.