text.skipToContent text.skipToNavigation

UVEX skyguard Safety Spectacle Polycarbonate (PC) Colorless


Article number 5X320826
Design Twin lens spectacles
Weight 44
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Packed per 1

Specifications

Design Twin lens spectacles
Weight 44
Adjustable Yes
Loose glass No
Fitting on eyeglasses Yes
With side- and upper flaps No
Material glass Polycarbonate (PC)
Scratch proof Yes
Anti-Fog Yes
Colour of lens(es) Colourless
Mirrored No
Antireflective glasses No
Type of venting Direct
Material frame Plastic
Colour frame Multi-coloured
Brand Uvex
Model skyguard
Type Safety Spectacle

Article numbers

Article number 5X320826
EAN 4031101320335
UBB 500572243599
UNSPSC 46181802
Manufacturer article nr  9175260
Do not close this page. This message will disappear, when the page is fully loaded.