text.skipToContent text.skipToNavigation

Tyrolit Wheel brush 125 x 24 x 36 x 20

Article number 8Z271308
Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit

Specifications

Design Brush head
Material Steel
Pin connection No
Brush diameter (mm) 125
Brand Tyrolit

Description

The PREMIUM round brushes for the floorstand grinder are the perfect solution for precise, fast and smooth running grinding jobs on steel. The high-performance wire brushes offer maximum standing time and support you in demanding jobs such as removing paint, rust and lacquer, as well as in surface preparation and finishing of steel. In addition, you use them to efficiently complete deburring work, making Tyrolit's round brushes universal in a wide range of tasks.

Article numbers

Article number 8Z271308
EAN 9003178961112
UBB 500572023306
UNSPSC 27111907
Manufacturer article nr  896111
Do not close this page. This message will disappear, when the page is fully loaded.