text.skipToContent text.skipToNavigation

Tyrolit Surface Grinding Wheel 46 Grit Medium 5 Form 89A461I8AV237P22 350 x 127 x 50mm

Article number 9S897960
Diameter 350
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum

Specifications

Diameter 350
Type Other
Suitable for steel Yes
Suitable for metal Yes
Particle type Corundum
Granulation according to CAMI 46
Brand Tyrolit
Type Surface Grinding Wheel

Description

Reciprocating grinding wheels are primarily used for rough and fine grinding in machine construction and mould making. The aim is to achieve even and straight workpiece surfaces. Using highly porous grinding wheels and special aluminium oxides leads to an optimum surface result and a high stock removal rate. Exceptional grinding results are achieved thanks to grade and structure specifications tailored to non and low-alloyed steels.

Article numbers

Article number 9S897960
EAN 9003173695142
UBB 500683101553
UNSPSC 27112700
Manufacturer article nr  369514
Do not close this page. This message will disappear, when the page is fully loaded.