text.skipToContent text.skipToNavigation

Tyrolit Sanding paper roll 100

Article number 6O289298
Diameter 100
Type Roll
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for steel Yes

Specifications

Diameter 100
Type Roll
Material of carrier Paper
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Corundum
Granulation according to CAMI 60
Brand Tyrolit

Description

The patented shape of the PREMIUM spiral rollers allows you to work easily and comfortably without lateral deflection on complex faces on steel, stainless steel and nonferrous metals. Typical roll marks on the workpiece are a thing of the past with this roll, significantly increasing productivity by eliminating the need to repeat grinding processes. In addition, vibrations are significantly reduced and the workload is minimized. Comfortable and intuitive working with this tool does not require an extensive training period - you can achieve the best results immediately.

Article numbers

Article number 6O289298
EAN 9003170942232
UBB 500513898022
UNSPSC 27110000
Manufacturer article nr  94223
Do not close this page. This message will disappear, when the page is fully loaded.