text.skipToContent text.skipToNavigation

Tyrolit Rotary burr PREMIUM*** DIN 8374 8X19-6X65

Article number 9Y045827
Head form Ball nose cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Working length (mm) 19
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM

Specifications

Head form Ball nose cylinder
Total length (mm) 65
Shaft diameter (mm) 6
Working length (mm) 19
Suitable for steel Yes
Suitable for cast iron Yes
Cutting material HM
With shaft Yes
Diameter cutter (mm) 8
Head form according to DIN 8032 WRC
Brand Tyrolit

Article numbers

Article number 9Y045827
EAN 9003177688775
UBB 500572231610
UNSPSC 23251706
Manufacturer article nr  768877
Do not close this page. This message will disappear, when the page is fully loaded.