text.skipToContent text.skipToNavigation

Tyrolit Quick change disc 180

Article number 9H330143
Diameter 180
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for steel Yes

Specifications

Diameter 180
Type Disc
Material of carrier Paper
Suitable for plastic Yes
Suitable for steel Yes
Suitable for metal Yes
Suitable for stone Yes
Suitable for paint Yes
Particle type Silicon carbide
Granulation according to CAMI 800
Brand Tyrolit

Description

For coarse and fine grinding of workpieces made of hard stone, steel, composites, plastics and soft stone Grit size 40/60 for maximum stock removal Grit size 80/120 for universal grinding work Grit sizes 150-800 for a perfect surface finish Sturdy "E" paper backing perfectly suited to coarse and fine grinding TYROLIT Fast Change system for quick and easy wheel changes thanks to velcro fastening Reduced working times For coarse and fine grinding of workpieces made of hard stone, steel, composites, plastics and soft stone Grit size 40/60 for maximum stock removal Grit size 80/120 for universal grinding work Grit sizes 150-800 for a perfect surface finish Sturdy "E" paper backing perfectly suited to coarse and fine grinding TYROLIT Fast Change system for quick and easy wheel changes thanks to velcro fastening Reduced working times

Article numbers

Article number 9H330143
EAN 9003170071000
UBB 500513882422
UNSPSC 27110000
Manufacturer article nr  7100
Do not close this page. This message will disappear, when the page is fully loaded.