text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 178 x 7,0 x 22,23

Specifications

Height 7
Disc diameter (mm) 178
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Zircon corundum
Brand Tyrolit

Description

More even surfaces Enhanced work safety Universal use

Article numbers

Article number 0T101534
EAN 9003174745297
UBB 500572179082
UNSPSC 27110000
Manufacturer article nr  474529
Do not close this page. This message will disappear, when the page is fully loaded.