text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Tyrolit Roughening disc RONDELLER® dm115xTmmgranulation 36 offset (stainless) steel bore


The PREMIUM 2in1 RONDELLER rough grinding wheel for the angle grinder is the perfect tool for efficient grinding that is gentle on the material. Thanks to its unique geometry and stud pattern, this disc is perfect for use on curved surfaces and excellent chip transport and cooling systems are guaranteed. It also features vibration-free and ergonomic wor

Article number T6138.115.036
Application Grinding
Shape Other
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Packed per 25
Full Box only

Specifications

Application Grinding
Shape Other
Max. number of revolutions (1/min) 13300
Diameter 115
Type Disc
Disc diameter (mm) 115
Granulation 36
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Corundum
Granulation according to CAMI 36
Brand Tyrolit
Model 29RON

Description

The PREMIUM 2in1 RONDELLER rough grinding wheel for the angle grinder is the perfect tool for efficient grinding that is gentle on the material. Thanks to its unique geometry and stud pattern, this disc is perfect for use on curved surfaces and excellent chip transport and cooling systems are guaranteed. It also features vibration-free and ergonomic working as well as optimal adaptation to the workpiece. To save you work, assembly is carried out without special accessories such as supporting discs and clamping nuts.

Article numbers

Article number T6138.115.036
EAN 9003179082250
UBB 500503143306
UNSPSC 31191500
Manufacturer article nr  908225
Do not close this page. This message will disappear, when the page is fully loaded.