text.skipToContent text.skipToNavigation

Tyrolit Diamond Cutting Saw Blade 30 Grit Coarse Premium C73W Form DCU 125 x 22.23 x 2.4mm


Anwendungen: For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials. Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting). Vorteile: Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimised bondU-cuts ensure the best cooling effect and ideal chip transport. Maximum efficiency thanks to maximum cutting ability and longest lifetimeRobust, high-quality steel cores ensure stability and noticeably smooth running.

Article number 1J171513
Application Cutting
Shape Flat
Thickness (mm) 2.4
Disc diameter (mm) 125
Suitable for wet operation Yes
Packed per 1

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.4
Disc diameter (mm) 125
Suitable for wet operation Yes
Granulation 30
Suitable for plastic No
Suitable for asphalt No
Suitable for brick Yes
Suitable for concrete Yes
Suitable for concrete/concrete stone No
Suitable for armoured concrete Yes
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone Yes
Suitable for chamotte Yes
Suitable for washed out concrete No
Suitable for roof tile No
Diamond wheel Yes
Bore diameter 22.23
Suitable for wood No
Bowl wheel No
Particle type Other
Suitable for cellular concrete Yes
Segment height (mm) 10
Nonwoven fabric-fineness Fineness coarse
X-Lock holding device No
Segmentation Toothed
Material backing plate Other
Flap disc No
Suitable for dry use Yes
Brand Tyrolit
Commodity code 68042100
Type Diamond Cutting Saw Blade

Description

Anwendungen: For machining concrete, reinforced concrete, cellular concrete, natural stone, clay bricks, masonry and hard materials. Suitable for all common angle grinders up to Ø 230 mm and for all common cut-off machines from Ø 300 mm (also for wet cutting). Vorteile: Excellent cutting performance thanks to the self-sharpening system of high-quality, concentrated diamond grits in an optimised bondU-cuts ensure the best cooling effect and ideal chip transport. Maximum efficiency thanks to maximum cutting ability and longest lifetimeRobust, high-quality steel cores ensure stability and noticeably smooth running.

Article numbers

Article number 1J171513
EAN 9003173018927
UBB 500719668112
UNSPSC 31390000
Manufacturer article nr  34425401
Do not close this page. This message will disappear, when the page is fully loaded.