text.skipToContent text.skipToNavigation

Tyrolit Diamond Cutting Saw Blade 30 Grit Coarse Premium C3W Form DCH-FC 230 x 22.23 x 1.9mm


Anwendungen: For machining hard limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite. Suitable for all common angle grinders. Vorteile: Excellent and fast cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond. Clean cutting edges thanks to the closed cutting edge. Robust, high-quality steel cores ensure stability and noticeably smooth running. Maximum efficiency thanks to maximum cutting ability and longest lifetime

Article number 1T976549
Application Cutting
Thickness (mm) 1.9
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.23
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.9
Disc diameter (mm) 230
Diamond wheel Yes
Bore diameter 22.23
Segment height (mm) 7
Brand Tyrolit
Commodity code 68042100
Type Diamond Cutting Saw Blade

Description

Anwendungen: For machining hard limestone, concrete blocks, granite, gneiss, porphyry, paving slabs and quartzite. Suitable for all common angle grinders. Vorteile: Excellent and fast cutting performance thanks to the self-sharpening system made from high-quality, concentrated diamond grit in an optimum bond. Clean cutting edges thanks to the closed cutting edge. Robust, high-quality steel cores ensure stability and noticeably smooth running. Maximum efficiency thanks to maximum cutting ability and longest lifetime

Article numbers

Article number 1T976549
UBB 500719677105
UNSPSC 31390000
Manufacturer article nr  475800
Do not close this page. This message will disappear, when the page is fully loaded.