text.skipToContent text.skipToNavigation

Tyrolit Diamond cutting disc 500

Article number 9H765951
Application Cutting
Disc diameter (mm) 500
Suitable for cast iron pipe Yes
Diamond wheel Yes
Bore diameter 60
Particle type Other
Brand Tyrolit

Specifications

Application Cutting
Disc diameter (mm) 500
Suitable for cast iron pipe Yes
Diamond wheel Yes
Bore diameter 60
Particle type Other
Brand Tyrolit

Article numbers

Article number 9H765951
EAN 9003171028560
UBB 500512716878
UNSPSC 27110000
Manufacturer article nr  102856
Do not close this page. This message will disappear, when the page is fully loaded.