text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Diamond blade 400X3,2X25,4

Article number 7J515153
Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 40
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Specifications

Application Cutting
Thickness (mm) 3.2
Disc diameter (mm) 400
Granulation 40
Diamond wheel Yes
Bore diameter 25.4
Particle type Other

Article numbers

Article number 7J515153
EAN 9003178176073
UBB 500572101433
UNSPSC 27110000
Manufacturer article nr  817607
Do not close this page. This message will disappear, when the page is fully loaded.