text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 34019882 CA46Q 115 x 1,6 x 22,23

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 1.6
Disc diameter (mm) 115
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Brand Tyrolit

Article numbers

Article number T6266.115.222
EAN 9003170002523
UBB 500621692432
UNSPSC 27110000
Manufacturer article nr  34019882
Do not close this page. This message will disappear, when the page is fully loaded.