text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Tyrolit Cutting wheel 230 x 1,9 x 22,23


The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects t

Article number 7E406969
Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Granulation 46
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.9
Disc diameter (mm) 230
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand TYROLIT
Model 41

Description

The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Article numbers

Article number 7E406969
EAN 9003172420516
UBB 500683337777
UNSPSC 27112700
Manufacturer article nr  34332809
Do not close this page. This message will disappear, when the page is fully loaded.