text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 222[delete] 150 x 2,5 x 22,23mm


The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your

Article number T6180.150.272
Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 150
Granulation 30
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 2.5
Disc diameter (mm) 150
Granulation 30
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 41

Description

The BASIC 2in1 cut-off wheel is the perfect tool for all cutting tasks. No matter if metal sheets, profiles, pipes, bars or solid material made of steel or stainless steel, with this cut-off wheel you are perfectly served. Rugged construction and reliable performance make this tool the perfect choice for do-it-yourselfer and professional alike. Get your cut-off jobs done faster and more efficiently with the BASIC 2in1 cut-off wheel.

Article numbers

Article number T6180.150.272
EAN 9003172229997
UBB 500504606616
UNSPSC 27110000
Manufacturer article nr  222999
Do not close this page. This message will disappear, when the page is fully loaded.