text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 180 x 1,6 x 32


PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article number 7X648679
Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 180
Granulation 60
Packed per 10
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.6
Disc diameter (mm) 180
Granulation 60
Suitable for metal Yes
Bore diameter 32
Particle type Corundum
Suitable for dry use Yes
Brand Tyrolit
Model 41N

Description

PREMIUM laboratory cut-off wheels are perfectly suited for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpening machines. Highest performance values with significantly reduced tool wear characterize this product, which clearly optimizes your processes in terms of economy and efficiency.

Article numbers

Article number 7X648679
EAN 9003174931997
UBB 500572064144
UNSPSC 27110000
Manufacturer article nr  493199
Do not close this page. This message will disappear, when the page is fully loaded.