text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 150 x 1,2 x 22,23

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 1.2
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit

Description

The next generation of TYROLIT PREMIUM*** cut-off wheels achieves a better performance than other PREMIUM wheels, and with considerably reduced tool wear. In order to cut nonferrous metals, the tool must have a high cutting ability. To this end, TYROLIT has developed a special formula and production method in order to achieve short cutting times with NF metals too.

Article numbers

Article number 2J107135
EAN 9003171705874
UBB 500572055985
UNSPSC 27110000
Manufacturer article nr  170587
Do not close this page. This message will disappear, when the page is fully loaded.