text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 115 x 1,2 x 22,23

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1.2
Disc diameter (mm) 115
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit

Article numbers

Article number 9R232059
EAN 9003171705300
UBB 500572055076
UNSPSC 27110000
Manufacturer article nr  170530
Do not close this page. This message will disappear, when the page is fully loaded.