text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 115 x 1,3 x 22,23

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 1.3
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Brand Tyrolit

Article numbers

Article number 7C676609
EAN 9003170025478
UBB 500572060670
UNSPSC 27110000
Manufacturer article nr  34059908
Do not close this page. This message will disappear, when the page is fully loaded.