text.skipToContent text.skipToNavigation

Tyrolit Cut-Off Wheel Aluminum Oxide 60 Grit Medium Premium 42 Form A60R-BFXA 115 x 22.23 x 0.75mm


The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects t

Article number T6099.115.097
Application Cutting
Shape Cranked
Thickness (mm) 0.75
Disc diameter (mm) 115
Granulation 60
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 0.75
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Weight per piece (g) 23
Model 42
Type Cut-Off Wheel

Description

The PREMIUM cut-off wheel for the angle grinder is the tool you've always been looking for. With a particularly high chemical purity, this cut-off wheel is perfect for cutting metal sheets, profiles, pipes, bars and solid material made of stainless steel. It's designed to last while delivering excellent cutting results. Get ready to take your projects to the next level with this cut-off wheel.

Article numbers

Article number T6099.115.097
EAN 9003172821498
UBB 500503129040
UNSPSC 27110000
Manufacturer article nr  282149
Do not close this page. This message will disappear, when the page is fully loaded.