text.skipToContent text.skipToNavigation

Tyrolit Cup Grinding Wheel 107 Grit Fine 11V9 Form Conical 3-10 100 x 20 x 35mm

Article number 3U637104
Diameter 100
Type Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes

Specifications

Diameter 100
Type Other
Suitable for steel Yes
Suitable for metal Yes
Suitable for wood Yes
Particle type Other
Granulation according to CAMI 107
Brand Tyrolit
Type Cup Grinding Wheel

Description

This metal-bonded CBN wheel grinds all cutting tools for the wood and metal industry. Grinding wheel sets for complete machining are available in the CBN grit size range B126 - B76. It is important that this wheel is only used for deep grinding. The perfect combination of grit size, concentration and bond delivers exceptionally long tool lifetimes and a high level of profile accuracy.

Article numbers

Article number 3U637104
EAN 9003172004884
UBB 500683267149
UNSPSC 27112700
Manufacturer article nr  34205432
Do not close this page. This message will disappear, when the page is fully loaded.