text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Tyrolit Clamping flange 76 MM


With the PREMIUM collet, you increase lateral stability many times over when working with cut-off wheels and benefit from more precise cutting. Made of quenched and tempered tool steel, this accessory is suitable for all cut-off wheels with a diameter of 178 and 230 mm and a thickness of up to 2 mm.

Article number 0M246559
Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 76
Brand Tyrolit
Packed per 1

Specifications

Holding fixture Thread
Connection size M14
Grinding disc diameter (mm) 76
Brand Tyrolit

Description

With the PREMIUM collet, you increase lateral stability many times over when working with cut-off wheels and benefit from more precise cutting. Made of quenched and tempered tool steel, this accessory is suitable for all cut-off wheels with a diameter of 178 and 230 mm and a thickness of up to 2 mm.

Article numbers

Article number 0M246559
EAN 9003176146443
UBB 500572120086
UNSPSC 27111907
Manufacturer article nr  614644
Do not close this page. This message will disappear, when the page is fully loaded.