text.skipToContent text.skipToNavigation

Twist drill DIN 345 type N nominal dm 23 mm HSS-Co5 profile ground MK2 MK2 6xdmr


Cikkszám 0A441111
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Csomagolás: 1

Műszaki adatok

Total length (mm) 253
Diameter drill (mm) 23
Holding system Other
Cutting length (mm) 155
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron Yes
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Tip angle (°) 118
Shank shape Morse taper
Cutting direction Right
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Ruko

Cikkszámok

Cikkszám 0A441111
UBB 500719591967
UNSPSC 31390000
Gyártó cikksz 204230E/RUKO
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.