text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Trolley PLUS XL 2.0 W960xD465xH1020mm 500kg 7 drawers.steelbl.PROMAT


with 7 drawers - handle - ball bearing mounted, drawers with telescopic runners and 100 % extension, each with an anti-slip mat - automatic drawer retraction - divider set for 4 drawers included - lockable using built-in cylinder lock with 4 keys - with central locking (only one drawer can be opened at a time) - drawers can be labeled - high-quality PVC

Article number 8T669585
Width (mm) 933
Packed per 1

Specifications

Width (mm) 933

Description

with 7 drawers - handle - ball bearing mounted, drawers with telescopic runners and 100 % extension, each with an anti-slip mat - automatic drawer retraction - divider set for 4 drawers included - lockable using built-in cylinder lock with 4 keys - with central locking (only one drawer can be opened at a time) - drawers can be labeled - high-quality PVC castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated panel system (9 x 9 mm) on both sides for easy installation of accessories - full extension drawers - 2 can holders with holes for screwdrivers (included) - hard-wearing storage mat - full-length edge protection on the sides, edge protection on the sides Overall dimensions when assembled with handle and wheels (W x D x H) 960 x 465 x 1020 mm Dimensions of body only (W x D x H) 933 x 459 x 859 mm Internal dimensions of drawers (W x D x H) 5 x 823 x 398 x 75 mm Internal dimensions of drawers (W x D x H) 2 x 823 x 398 x 154 mm Load capacity per drawer 30 kg / total static load capacity 500 kg

Article numbers

Article number 8T669585
EAN 4015448928904
UBB 500729866029
UNSPSC 27110000
Do not close this page. This message will disappear, when the page is fully loaded.