text.skipToContent text.skipToNavigation

TRI-WING BIT SEC SW4


875/1 TRI-WING® bits, 25 mm, 4 x 25 mmHigh quality bits for TRI-WING® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 81158.000.040
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Model 875/1 TRI-WING

Description

875/1 TRI-WING® bits, 25 mm, 4 x 25 mmHigh quality bits for TRI-WING® screws. Tough viscous for universal use. hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81158.000.040
EAN 4013288033512
UBB 203232002360
UNSPSC 31161507
Manufacturer article nr  05066766001
Do not close this page. This message will disappear, when the page is fully loaded.