text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Torque spanner Click-Torque E 1 3/4 inch 200-1000 Nm WERA


Click-Torque E 1 torque wrench with reversible ratchet, 200-1000 Nm, 3/4", x 200-1000 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired

Article number 6P162346
Insulated No
Electronic No
Total length (mm) 1250
Isolation protection 1000 V No
Connection size 3/4 inch
Packed per 1

Specifications

Insulated No
Electronic No
Total length (mm) 1250
Isolation protection 1000 V No
Connection size 3/4 inch
With signal tone Yes
Tightening moment (Nm) 200 - 1000
Head width (mm) 63
Correcting variable consistent Yes
Connection size (mm) 19.05
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
Suitable for extension Yes
With extension No
Screwdriver model No
Head height (mm) 30
With scale Yes
VDE tested No
Brand Wera

Description

Click-Torque E 1 torque wrench with reversible ratchet, 200-1000 Nm, 3/4", x 200-1000 NmClick-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Article numbers

Article number 6P162346
EAN 4013288193261
UBB 500697795499
UNSPSC 27110000
Manufacturer article nr  05075630001
Do not close this page. This message will disappear, when the page is fully loaded.