text.skipToContent text.skipToNavigation

TECWERK Hexagonal die nut DIN 382 M4 HSS 6g


HSS. DIN 382. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength

Article number 1R088433
Outer diameter (mm) 55
Height 5
Thread type Metric
Thread size (metric) 4
Pitch thread (mm) 0.7000000000000001
Packed per 1

Specifications

Outer diameter (mm) 55
Height 5
Thread type Metric
Thread size (metric) 4
Pitch thread (mm) 0.7000000000000001
Cutting material HSS

Description

HSS. DIN 382. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength

Article numbers

Article number 1R088433
EAN 4015448597803
UBB 500751879684
UNSPSC 27112805
Manufacturer article nr  2000867787
Do not close this page. This message will disappear, when the page is fully loaded.