text.skipToContent text.skipToNavigation

TECWERK Die shape B M24 x 3 mm HSS 6g


HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article number 7M056363
Outer diameter (mm) 55
Height 22
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 3
Packed per 1

Specifications

Outer diameter (mm) 55
Height 22
Thread type Metric
Thread size (metric) 24
Pitch thread (mm) 3
Cutting material HSS

Description

HSS. DIN EN 22568. Shape B. With spiral point. Metric ISO thread DIN 13. Tolerance range 6 g. For steels up to approx. 800 N/mm² in strength. Closed, pre-slit shape

Article numbers

Article number 7M056363
EAN 4015448597490
UBB 500751876870
UNSPSC 27112805
Manufacturer article nr  2000867754
Do not close this page. This message will disappear, when the page is fully loaded.