text.skipToContent text.skipToNavigation

TECWERK Calender roller 80 coarse brown dm 100 x W100 mm 19 mm


High-quality non-wovens. Synthetic resin-bonded. For cleaning and smoothing surfaces. Ideal for VA materials. Also for matting aluminium and stainless steel surfaces. Mount 19 mm

Article number 0L793482
Max. number of revolutions (1/min) 5700
Disc diameter (mm) 100
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 5700
Disc diameter (mm) 100
Granulation 80
Suitable for stainless steel Yes
Suitable for steel Yes
Particle type Other

Description

High-quality non-wovens. Synthetic resin-bonded. For cleaning and smoothing surfaces. Ideal for VA materials. Also for matting aluminium and stainless steel surfaces. Mount 19 mm

Article numbers

Article number 0L793482
EAN 4015448982869
UBB 500751494971
UNSPSC 31191509
Manufacturer article nr  2000841995
Do not close this page. This message will disappear, when the page is fully loaded.