text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Strapping band B19 mmxS0,9mm running length 500m PES


made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article number 7N386545
Width (mm) 19
Packed per 1

Specifications

Width (mm) 19

Description

made of woven polyester - extremely high strength is achieved through the use of transverse and longitudinal threads - core hole Ø 76 mm - ideal for securing heavy loads - the use of phosphated locking clips is recommended - PU=2 rolls

Article numbers

Article number 7N386545
EAN 4030198305232
UBB 500729859925
UNSPSC 25191700
Manufacturer article nr  30523
Do not close this page. This message will disappear, when the page is fully loaded.