text.skipToContent text.skipToNavigation

Stahlwille 220 Ring Spanner 13 x 14mm Steel Chrome Plated 290mm


Article number
Surface protection Chromium-plated
Length (mm) 290
Cranked Yes
Wrench size large (mm) 14
Wrench size small (mm) 13
Single wrench model No
Low spark model No
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 290
Cranked Yes
Wrench size large (mm) 14
Wrench size small (mm) 13
Single wrench model No
Low spark model No
Brand Stahlwille
Weight per piece (g) 160
Type Ring Spanner

Article numbers

Article number G0263.013.014
EAN 4018754140398
UBB 500501046246
UNSPSC 27111743
Manufacturer article nr  41031314

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.