text.skipToContent text.skipToNavigation

Stahlwille VDE Slotted Screwdriver 3.5 x 0.6mm 100mm Blade Length 3-Component Handle 205mm


reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimal access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacef

Article number 2M336470
Design Straight
Insulated Yes
Size 3
Weight 51
Total length (mm) 205
Packed per 1

Specifications

Design Straight
Insulated Yes
Size 3
Weight 51
Total length (mm) 205
Antimagnetic Yes
Isolation protection 1000 V Yes
Blade length (mm) 100
Blade width (mm) 3.5
Blade thickness (mm) 0.6
Clamp feature No
Precision model No
Low spark model No
Material handle Other
Type of shaft Round
Grip design Other
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Bulged blade No
Blade material Other
Cap rotatable No
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Stahlwille
Type VDE Slotted Screwdriver

Description

reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinetsin switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimal access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacefor slotted screwsChrome-Alloy-Steelblade burnishedVDE insulated up to 1000 VDIN EN 60900insulated according to IEC 900 - AC/1000 V AC/1000 V .

Article numbers

Article number 2M336470
EAN 4018754338092
UNSPSC 27110000
Manufacturer article nr  46613035
Do not close this page. This message will disappear, when the page is fully loaded.