text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Stahlwille Tubular box wrench 10750N-30X32 10750N-30 x 32


DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article number 8M365370
Surface protection Chromium-plated
Length 205
Wrench size large (mm) 32
Wrench size small (mm) 30
Head width large (mm) 42
Packed per 1

Specifications

Surface protection Chromium-plated
Length 205
Wrench size large (mm) 32
Wrench size small (mm) 30
Head width large (mm) 42
Wrench depth large (mm) 45
Brand Stahlwille
Type 10750 30 x 32 Rohrsteckschlüssel

Description

DIN 896 Form B, improved version: seamlessly drawn from "one cast"!Precision steel tube ST55 chrome-plated

Article numbers

Article number 8M365370
EAN 4018754255023
UBB 500636251026
UNSPSC 27111708
Manufacturer article nr  43333032
Do not close this page. This message will disappear, when the page is fully loaded.