text.skipToContent text.skipToNavigation

Stahlwille Torque Tester 10-100Nm 120 x 124mm


Compact designFor horizontal or vertical mountingDisplay, display holder and base body can be rotated through 180°Micro USB interface for data export and power supplySoftware CheckMaster for transferring values and creating test certificates can be downloaded free of charge at www.stahlwille.de. Three operating modes (Track, First Peak, Peak Hold)For te

Article number 0V476534
Design Other
Brand Stahlwille
Type Torque Tester
Packed per 1

Specifications

Design Other
Brand Stahlwille
Type Torque Tester

Description

Compact designFor horizontal or vertical mountingDisplay, display holder and base body can be rotated through 180°Micro USB interface for data export and power supplySoftware CheckMaster for transferring values and creating test certificates can be downloaded free of charge at www.stahlwille.de. Three operating modes (Track, First Peak, Peak Hold)For testing torque wrenchesThree units of measurement (N-m, ft-lb, in-lb)Target torque and tolerances for evaluating the measured value can be individually specifiedOperation via supplied mains adapter or battery (4 x AAA or 1 x 9V block, adapter included)with integrated optical and acoustic overload protectionDisplay and membrane keypad are splash-proof, the housing is made of impact-resistant plasticwith certificateDelivered in a sturdy plastic caseDisplay deviation ± 1 %

Article numbers

Article number 0V476534
EAN 4018754324866
UNSPSC 27110000
Manufacturer article nr  96521208
Do not close this page. This message will disappear, when the page is fully loaded.