text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Tool trolley luminous red


extremely sturdy, tool trolley resilient to loads and made of polypropylene for professional use5 easily removed lockable drawers with transparent covers, with endstops for the extendible rails, 3 different drawer heightsdrawers can be inserted in any orderwith one top cover and one front cover, both foldingthe top cover is fitted with napped foam to ho

Article number G0003.132.179
Colour Red
Width 581
Design Trolley
Height 455
Depth 381
Packed per 1

Specifications

Colour Red
Width 581
Design Trolley
Height 455
Depth 381
Quality class Other
Material Plastic
Padlock shackle Yes
Rollable Yes
With shoulder strap No
Signal-red No
With lock Yes
Removable tray Yes
With foam No
With divider No
With telescopic handle Yes

Description

extremely sturdy, tool trolley resilient to loads and made of polypropylene for professional use5 easily removed lockable drawers with transparent covers, with endstops for the extendible rails, 3 different drawer heightsdrawers can be inserted in any orderwith one top cover and one front cover, both foldingthe top cover is fitted with napped foam to hold tools firmly in placeone removable tray with 2 handles and 2 transparent drawer covers under the top coverdrawers can be used as separate tool boxes using the transparent covertool case and drawers can be individually marked2 smooth-running twin wheels on the telescopic-handle sideadaptable for vertical transport using 4 castors, R 13217 set of castors (please order separately)extendible telescopic handle facilitates transport2 carrying handles at the sidesresistant to skydrol, acetone, petrol and hydraulic fluidscarrying capacity 60 kg3 locking positions with padlockalso available as IP67 version (6 drawers, 4 x 30 mm, 2 x 60 mmadditional catches and seals protect against water and dust. Special valve for pressure reliefalso available with all-round high-visibility reflecting surface (5 drawers, 2 x 30 mm, 3 x 60 mm), for increased safety when working in dark surroundingsindividually tailored cases are available on request

Article numbers

Article number G0003.132.179
EAN 4018754240159
UBB 500623918132
UNSPSC 24111507
Manufacturer article nr  81091304
Do not close this page. This message will disappear, when the page is fully loaded.