text.skipToContent text.skipToNavigation

Stahlwille Tool Card for 136 Black 305 x 25 x 375mm


fits L-BOXX® for mounting in the lid12 rubber loops and 6 pockets for safe storage of toolsmounting is by screwing (included)

Article number 9W497911
Colour Other
Width 305
Height 25
Depth 375
Type of accessories/components Other
Packed per 1

Specifications

Colour Other
Width 305
Height 25
Depth 375
Type of accessories/components Other
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting No
Brand Stahlwille
Type Tool Card

Description

fits L-BOXX® for mounting in the lid12 rubber loops and 6 pockets for safe storage of toolsmounting is by screwing (included)

Article numbers

Article number 9W497911
EAN 4018754341368
UNSPSC 27110000
Manufacturer article nr  81620137
Do not close this page. This message will disappear, when the page is fully loaded.