text.skipToContent text.skipToNavigation

STAHLWILLE stah circlips pliers polished j21


DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipspolished headplastic coated handle

Article number 2J287556
Design Right-angled
Insulated Yes
With spring No
Length (mm) 170
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring No
Length (mm) 170
Isolation protection 1000 V No
Chucking range (mm) 19 - 60
Suitable for outside locking rings No
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6544

Description

DIN 5256 Dcirclip pliers with 90° angled jawsfor gripping, inserting and removing inner rings in drilled holesdrop forgedcylindrical precision tipspolished headplastic coated handle

Article numbers

Article number 2J287556
EAN 4018754333844
UNSPSC 27110000
Manufacturer article nr  65446121
Do not close this page. This message will disappear, when the page is fully loaded.