text.skipToContent text.skipToNavigation

STAHLWILLE stah circlips pliers polished a31


DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article number 5I796680
Design Right-angled
Insulated Yes
With spring Yes
Length 210
Isolation protection 1000 V No
Packed per 1

Specifications

Design Right-angled
Insulated Yes
With spring Yes
Length 210
Isolation protection 1000 V No
Chucking range (mm) 40 - 100
Suitable for outside locking rings Yes
Exchangeable tips No
VDE tested No
Brand Stahlwille
Model 6546

Description

DIN 5254 Bcirclip pliers with 90° angled jawsfor gripping, inserting and removing outer rings on shafts or axlesdrop forgedcylindrical precision tipswith closing springpolished headplastic coated handle

Article numbers

Article number 5I796680
EAN 4018754333950
UNSPSC 27110000
Manufacturer article nr  65466131
Do not close this page. This message will disappear, when the page is fully loaded.