text.skipToContent text.skipToNavigation
Dear customer, due to the Christmas period, shipping your order may take a little longer than normal. Please place your order on time. We wish you a Happy New Year.

Stahlwille Spot drill 12730 8mm 12730


for clean, burr-free removal of spot-weldself-cutting centre point avoids running off spot weldcan be reground

Article number G1296.080.001
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Packed per 1

Specifications

Diameter drill (mm) 8
Holding system Cylindrical plug-in axle
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Cylindrical
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
With quick-lock No
Brand Stahlwille
Type 12730

Description

for clean, burr-free removal of spot-weldself-cutting centre point avoids running off spot weldcan be reground

Article numbers

Article number G1296.080.001
EAN 4018754043880
UBB 203201341310
UNSPSC 23241639
Manufacturer article nr  72270008
Do not close this page. This message will disappear, when the page is fully loaded.