text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Ring shell tool spanner 731/10 18 mm


For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article number G0660.180.001
Wrench width (mm)
Design Open End Fitting
Connection size 9x12 mm
Type 731/10 18
Packed per 1

Specifications

Wrench width (mm) 18
Design Open End Fitting
Connection size 9x12 mm
Type 731/10 18

Description

For square drive torque wrenchesFixation by pin lockChromium over nickel, durable and chip-proof finishDrop-forged, hardened and cooled in oil bathExtremely resilient, exceptionally durable

Article numbers

Article number G0660.180.001
EAN 4018754033904
UBB 203125065938
UNSPSC 27111715
Manufacturer article nr  58211018
Do not close this page. This message will disappear, when the page is fully loaded.