text.skipToContent text.skipToNavigation

Stahlwille Reversible Ratchet 1/4" Square Drive 4.5° Angle 115mm


DIN 3126/ISO 1173 Form D 6.3 for 1/4" screwdriver bitsInner hex with ring compression springBits are easy to insert, snap securely into placeReversible, with a push-out functionTo work in confined spaces, with a working angle of only 4.5° (80 sprockets)With 2-component handleFOD-preventive due to screw-less design

Article number 4P432157
Insulated No
Weight 76
Head diameter (mm) 22
Antimagnetic No
Length (mm) 115
Packed per 1

Specifications

Insulated No
Weight 76
Head diameter (mm) 22
Antimagnetic No
Length (mm) 115
Isolation protection 1000 V No
Material Other
Connection size 1/4 inch
Explosion-proof No
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 4.5
Reversible Yes
Construction ratchet No
Suitable for bits Yes
Socket locking Yes
Integrated unlocking No
Rotating handle No
Extendable handle No
Articulated head No
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Stahlwille
Type Reversible Ratchet

Description

DIN 3126/ISO 1173 Form D 6.3 for 1/4" screwdriver bitsInner hex with ring compression springBits are easy to insert, snap securely into placeReversible, with a push-out functionTo work in confined spaces, with a working angle of only 4.5° (80 sprockets)With 2-component handleFOD-preventive due to screw-less design

Article numbers

Article number 4P432157
EAN 4018754286607
UNSPSC 27110000
Manufacturer article nr  11131010
Do not close this page. This message will disappear, when the page is fully loaded.