text.skipToContent text.skipToNavigation

Stahlwille Pozidriv/Supradriv Screwdriver PZ1 80mm Blade Length Multi-Component Grip 185mm


Reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinets. in switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimal access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplac

Article number 9F658750
Blade length (mm)
Design Straight
Screwing system Pozidriv PZ
Insulated Yes
Size 1
Packed per 1

Specifications

Blade length (mm) 80
Design Straight
Screwing system Pozidriv PZ
Insulated Yes
Size 1
Weight 44
Total length (mm) 185
Antimagnetic No
Isolation protection 1000 V Yes
Clamp feature No
Precision model No
Low spark model No
Material handle Other
Type of shaft Round
Grip design Other
Square drive/hexagon drive None
Square drive/hexagon drive over the whole blade No
Blade material Other
Cap rotatable No
Surface protection blade Other
Continuous blade No
With anti-roll protection No
With striking cap No
VDE tested Yes
Brand Stahlwille
Type Pozidriv/Supradriv Screwdriver

Description

Reduced blade diameter: for reaching and operating low-lying screw connections or screws, e.g. in switch cabinets. in switch cabinetsflush with the blade tip due to integrated protective insulation: saves valuable space and allows optimal access even in the tightest installation spaces Roll-off protection prevents unwanted rolling away from the workplacePOZIDRIV®/SUPADRIV®Chrome Alloy SteelBurnished bladeVDE insulated up to 1000 VDIN EN 60900Insulated according to IEC 900 - AC/1000 V AC/1000 V

Article numbers

Article number 9F658750
EAN 4018754338153
UNSPSC 27110000
Manufacturer article nr  46713001
Do not close this page. This message will disappear, when the page is fully loaded.