text.skipToContent text.skipToNavigation

Stahlwille MANOSKOP 730N Service Torque Wrench 9 x 12mm Square Drive 40-180in-lbs 275mm


mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article number 2F105136
Screwdriver model No
Brand Stahlwille
Commodity code 82041100
Model 730N
Type 730NA/2 40-180 INLB
Packed per 1

Specifications

Screwdriver model No
Brand Stahlwille
Commodity code 82041100
Model 730N
Type 730NA/2 40-180 INLB

Description

mount for interchangeable insert toolsQuickRelease safety lockcan be applied for either clockwise or anticlockwise tightening by turning the inserts overdisplay deviation value ± 3% ,(size 2, a/2 4 %)

Article numbers

Article number 2F105136
EAN 4018754295326
UBB 500696175909
UNSPSC 27110000
Manufacturer article nr  50581102
Do not close this page. This message will disappear, when the page is fully loaded.