text.skipToContent text.skipToNavigation

Stahlwille Laptop Holder for WB 621/WB 625 445 x 150 x 245mm


suitable for laptops from 10 - 17"for monitors up to 32" with VESA holes (75 x 75 mm and 100 x 100 mm)Adjustment range laptop holder: 287 - 430 mmadjustable height 30 - 400 mm, 180° rotatablevertical tilt angle -55-90 degreesfor mounting on WB625 and WB621 workbenches, 20 - 60 mm thicknessmade of aluminium tubingmaximum load 6.5 kg.

Article number 6D871951
Colour Other
Width 445
Height 150
Depth 245
Type of accessories/components Other
Packed per 1

Specifications

Colour Other
Width 445
Height 150
Depth 245
Type of accessories/components Other
Material Other
Accessories Yes
Part No
Suitable for perforated backboard Yes
Plug-in mounting Yes
Screw mounting No
Brand Stahlwille
Type Laptop Holder

Description

suitable for laptops from 10 - 17"for monitors up to 32" with VESA holes (75 x 75 mm and 100 x 100 mm)Adjustment range laptop holder: 287 - 430 mmadjustable height 30 - 400 mm, 180° rotatablevertical tilt angle -55-90 degreesfor mounting on WB625 and WB621 workbenches, 20 - 60 mm thicknessmade of aluminium tubingmaximum load 6.5 kg.

Article numbers

Article number 6D871951
EAN 4018754340828
UNSPSC 27110000
Manufacturer article nr  89010041
Do not close this page. This message will disappear, when the page is fully loaded.