text.skipToContent text.skipToNavigation
We are aware of intermittent phone issues and are working to resolve them. Should you be unable to reach us, please connect via the live chat, or email uksales@fabory.com and we will respond ASAP

Stahlwille Double ended flexi-joint wrench 29 8 x 9 mm


With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrom

Article number
Surface protection Chromium-plated
Length 201
Wrench size large (mm) 9
Wrench size small (mm) 8
Type 29 8 X 9
Packed per 1

Specifications

Surface protection Chromium-plated
Length 201
Wrench size large (mm) 9
Wrench size small (mm) 8
Type 29 8 X 9

Description

With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article numbers

Article number G0281.008.009
EAN 4018754025657
UBB 203120173513
UNSPSC 27111726
Manufacturer article nr  43010809

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.