text.skipToContent text.skipToNavigation

Stahlwille Double ended flexi-joint wrench 29 12 x 13 mm


With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrom

Article number
Surface protection Chromium-plated
Length 227
Wrench size large (mm) 13
Wrench size small (mm) 12
Brand Stahlwille
Packed per 1

Specifications

Surface protection Chromium-plated
Length 227
Wrench size large (mm) 13
Wrench size small (mm) 12
Brand Stahlwille
Type 29 12 X 13

Description

With metric dimensions, uneven width sizesWith a swivelling double hexDurable, slim, and lightweight designHigh bending strength due to double T-profileSTAHLWILLE’s round finish ensures a surface that is pleasant to the skin and has a good gripExtremely resilient, exceptionally durableDrop forged, hardened and cooled in oil bathChrome-alloy steel, chrome plated

Article numbers

Article number G0281.012.013
EAN 4018754025695
UBB 203120173778
UNSPSC 27111726
Manufacturer article nr  43011213

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.